Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2985PL

  • Zoro # G3910768


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2985PL
Zoro #
G3910768
UPC #
663370020919
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
13.88
Item Height (Inch)
11.5
Item Width (Inch)
6.31
Max Deck Thickness
1.25

Details

ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Oil Rubbed Bronze
Number of Handles
2
Mounting Type
Deck Mount
Handle Flange Item#
KSHF2985
Item Weight (lbs)
9.18
Installation Type
Widespread
Handle Style
Lever
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Share H&C Handle Item#
KBH1605PL
Sidespray
false
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8 to 16
Hose Included
false
Pullout Spray
false
Handles Included
true
Spout Flange Item#
KSSF2985
Theme
Traditional
Drain Included
Yes
Tee Item#
KBTEE1971
Pop Up Rod Item#
KSPR2985
Collection
Governor
Hot Cartridge Item#
KSRPL2000HC

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.