Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB1972PKL

  • Zoro # G3915205


product price: $342.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1972PKL
Zoro #
G3915205
UPC #
663370377907
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
2
Item Length (Inch)
8

Details

ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Valve Type
Washerless Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KBH1602PKL
Pullout Spray
false
Theme
Traditional
Pop Up Rod Item#
KBPR1972
Drain Included
Yes
Handles Included
true
Installation Type
Widespread
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF1972
Collection
Duchess
Tee Item#
KBTEE1971
Faucet Holes
3
Item Weight (lbs)
8.26
Sidespray
false
Faucet Centers
8 to 16
Handle Style
Lever

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.