Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB1972PKX

  • Zoro # G3928417


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Valve Type
Washerless Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1972PKX
Zoro #
G3928417
UPC #
663370378546
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6.5
Item Height (Inch)
2

Details

Finish
Polished Brass
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
ADA Compliant
false
Handles Included
true
Handle Style
Cross
Faucet Holes
3
Hot Handle Item#
KBH1602PKXH
Sidespray
false
Drain Included
Yes
Faucet Centers
8 to 16
Installation Type
Widespread
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF1972
Cold Handle Item#
KBH1602PKXC
Pullout Spray
false
Pop Up Rod Item#
KBPR1972
Tee Item#
KBTEE1971
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.26
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.