Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB1972PL

  • Zoro # G3936747


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1972PL
Zoro #
G3936747
UPC #
663370017193
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
8.06
Item Width (Inch)
6.5
Max Deck Thickness
2
Item Length (Inch)
14

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.