Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB1972PX

  • Zoro # G3939434


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1972PX
Zoro #
G3939434
UPC #
663370037948
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
8.06
Item Length (Inch)
11
Max Deck Thickness
2

Details

Material
Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Pullout Spray
false
Drain Included
Yes
Item Weight (lbs)
8.8
Cold Handle Item#
KBH1602PXC
Collection
Heritage
Handles Included
true
Hose Included
false
Handle Style
Cross
Hot Handle Item#
KBH1602PXH
Faucet Centers
8 to 16
Sidespray
false
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTEE1971
Theme
Traditional
Spout Flange Item#
KBSF1972
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Installation Type
Widespread
Pop Up Rod Item#
KBPR1972

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.