Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB1972WLL

  • Zoro # G3930614


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1972WLL
Zoro #
G3930614
UPC #
663370433788
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Length (Inch)
8
Item Width (Inch)
6.5

Details

Material
Brass
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR3962WLL
Pullout Spray
false
Faucet Centers
8 to 16
Tee Item#
KBTEE1971
Handle Style
Lever
Faucet Holes
3
Installation Type
Widespread
Drain Included
Yes
Collection
Wilshire
Spout Flange Item#
KBSF1972
Share H&C Handle Item#
KSH3962WLL
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
8.26
Sidespray
false
Handles Included
true

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.