Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB3972BL

  • Zoro # G5961122


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3972BL
Zoro #
G5961122
UPC #
663370033490
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.5
Item Height (Inch)
2.31
Item Width (Inch)
4
Item Length (Inch)
5.75

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.