Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB6962LL

  • Zoro # G3926177


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6962LL
Zoro #
G3926177
UPC #
663370000836
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4
Item Length (Inch)
5.75
Item Height (Inch)
2.31

Details

Finish
Polished Brass
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Pullout Spray
false
Item Weight (lbs)
5.34
Pop Up Rod Item#
KBPR952
Installation Type
Widespread
Sidespray
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH6622H
Faucet Holes
3
Handle Flange Item#
KBHF952
Cold Handle Item#
KBH6622C
Shared H&C Cartridge Item#
KBRP101C
Spout Flange Item#
KBSF962
Tee Item#
KBTE961
Handle Style
Lever
Handles Included
true
Drain Included
Yes
Collection
Legacy
Theme
Traditional

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.