Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KB7972BL

  • Zoro # G3940195


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7972BL
Zoro #
G3940195
UPC #
663370033414
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6.5
Item Height (Inch)
2

Details

Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Pop Up Rod Item#
KBPR1972
Share H&C Handle Item#
KSH3962BL
Drain Included
Yes
Tee Item#
KBTEE1971
Collection
English Vintage
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Faucet Holes
3
Handles Included
true
Handle Style
Lever
Item Weight (lbs)
6.23
Installation Type
Widespread
Faucet Centers
8 to 16
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Spout Flange Item#
KBSF1972

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Vintage 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.