Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1992AL

  • Zoro # G3915135


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1992AL
Zoro #
G3915135
UPC #
663370075957
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Length (Inch)
8
Max Deck Thickness
1.5
Item Height (Inch)
2.13

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Handles Included
true
Collection
Heritage
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Drain Included
Yes
Item Weight (lbs)
6.62
Installation Type
Widespread
Sidespray
false
Handle Flange Item#
KSHF1992
Share H&C Handle Item#
KBH1602AL
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR3952
Spout Flange Item#
KSSF1992
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.