Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1992BEX

  • Zoro # G3911556


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1992BEX
Zoro #
G3911556
UPC #
663370435843
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.5
Item Length (Inch)
9
Item Height (Inch)
2.13

Details

Finish
Polished Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Installation Type
Widespread
Handle Style
Cross
Pop Up Rod Item#
KSPR3952
Handles Included
true
Hot Handle Item#
KSH285PBH
Cold Handle Item#
KSH285PBC
Faucet Holes
3
Sidespray
false
Collection
Essex
Pullout Spray
false
Spout Flange Item#
KSSF1992
Theme
Traditional
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Handle Flange Item#
KSHF1992
Faucet Centers
8 to 16

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. This faucet adds a sheen of classical grace to your traditional style. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.