Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1992PKL

  • Zoro # G3933308


product price: $383.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1992PKL
Zoro #
G3933308
UPC #
663370303746
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9
Item Width (Inch)
8.5
Item Height (Inch)
2.13

Details

ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Material
Brass
Mounting Type
Deck Mount
Faucet Centers
8 to 16
Item Weight (lbs)
6.62
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR3952
Handle Flange Item#
KSHF1992
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Spout Flange Item#
KSSF1992
Handle Style
Lever
Share H&C Handle Item#
KSH3952PKL
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Pullout Spray
false
Tee Item#
KSTEE2951
Installation Type
Widespread
Collection
Duchess

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.