Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS1992TAL

  • Zoro # G3935067


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1992TAL
Zoro #
G3935067
UPC #
663370279102
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9
Item Width (Inch)
8.5
Item Height (Inch)
2.13

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Material
Brass
ADA Compliant
true
Item Weight (lbs)
6.62
Sidespray
false
Cold Cartridge Item#
KSRPL5000CC
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KSPR3952
Handles Included
true
Installation Type
Widespread
Cold Handle Item#
KSH7612TALC
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF1992
Spout Flow Rate (GPM)
1.2
Collection
Tudor
Handle Flange Item#
KSHF1992
Drain Included
Yes
Hot Handle Item#
KSH7612TALH
Pullout Spray
false
Faucet Centers
8 to 16
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.