Shop KINGSTON BRASS

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2962
  • Zoro # G3927297

product price: 
$
268.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KS2962
Zoro #
G3927297
UPC #
663370023019
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
2.5
Item Height (Inch)
6
Item Length (Inch)
8
Item Width (Inch)
5.5

Details

ADA Compliant
true
Material
Brass
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Item
Widespread Bathroom Faucet
Faucet Centers
8 to 16
Faucet Holes
3
Cold Handle Item#
KSH2952C
Sidespray
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPLC4000HC
Tee Item#
KSTEE2951
Handle Style
Lever
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Handle Flange Item#
KSHF2962
Hot Handle Item#
KSH2952H
Pop Up Rod Item#
KSPR2972
Cold Cartridge Item#
KSRPLC4000CC
Item Weight (lbs)
6.6
Collection
Naples
Drain Included
Yes
Spout Flange Item#
KSSF2962ML

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.