Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2962CML

  • Zoro # G3912904


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2962CML
Zoro #
G3912904
UPC #
663370047251
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

ADA Compliant
true
Finish
Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Theme
Modern
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH2962CML
Handles Included
true
Pop Up Rod Item#
KSPR2962DL
Faucet Centers
8 to 16
Installation Type
Widespread
Handle Flange Item#
KSHF2962ML
Drain Included
Yes
Collection
Manhattan
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.6
Sidespray
false
Spout Flange Item#
KSSF2962ML
Spout Flow Rate (GPM)
1.2

Description

Embellish your contemporary home with the swankiness and elegance that this faucet provides. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Manhattan 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.