Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2962EL

  • Zoro # G3912685


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2962EL
Zoro #
G3912685
UPC #
663370031540
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.75
Item Width (Inch)
5.5

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Material
Brass
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Sidespray
false
Pullout Spray
false
Handle Flange Item#
KSHF2962EL
Cold Cartridge Item#
KSRPL5000CC
Collection
Elinvar
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2962DL
Faucet Holes
3
Theme
Modern
Spout Flange Item#
KSSF2972
Faucet Centers
8 to 16
Drain Included
Yes
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true
Installation Type
Widespread
Share H&C Handle Item#
KSH2962DL
Tee Item#
KSTEE2951
Item Weight (lbs)
6.6
Handle Style
Lever

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Elinvar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.