Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2962EX

  • Zoro # G3941613


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2962EX
Zoro #
G3941613
UPC #
663370032288
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.5
Item Height (Inch)
2.75

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Finish
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
false
Hot Cartridge Item#
KSRPL5000HC
Collection
Elinvar
Handle Style
Cross
Installation Type
Widespread
Spout Flange Item#
KSSF2972
Share H&C Handle Item#
KSH2962EX
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Theme
Modern
Drain Included
Yes
Item Weight (lbs)
5.51
Sidespray
false
Pullout Spray
false
Faucet Holes
3
Pop Up Rod Item#
KSPR2962DL
Handles Included
true
Tee Item#
KSTEE2951
Handle Flange Item#
KSHF2962EL

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Enlivar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.