Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2962ML

  • Zoro # G3926028


product price: $318.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2962ML
Zoro #
G3926028
UPC #
663370003905
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Finish
Polished Brass
Item
Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Tee Item#
KSTEE2951
Pullout Spray
false
Drain Included
Yes
Pop Up Rod Item#
KSPR2962ML
Share H&C Handle Item#
KSH2962ML
Faucet Holes
3
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Handle Flange Item#
KSHF2962ML
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Faucet Centers
8 to 16
Item Weight (lbs)
6.6
Collection
Milano
Spout Flange Item#
KSSF2962ML
Sidespray
false
Handles Included
true

Description

The sophisticated look and flawless design of this bathroom faucet evokes glamorous appeal that's ideal for transitional washrooms. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Milano 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.