Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2962ZX

  • Zoro # G3912466


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2962ZX
Zoro #
G3912466
UPC #
663370284113
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6
Item Height (Inch)
2.75

Details

Number of Handles
2
Finish
Polished Brass
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Sidespray
false
Hot Handle Item#
KSH2962ZXH
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Installation Type
Widespread
Collection
Millennium
Item Weight (lbs)
5.51
Handle Style
Cross
Faucet Centers
8 to 16
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Spout Flange Item#
KSSF2972
Handle Flange Item#
KSHF2962DL
Theme
Modern
Cold Handle Item#
KSH2962ZXC
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR2962DL
Tee Item#
KSTEE2951
Handles Included
true

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.