Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2972NL

  • Zoro # G3921575


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2972NL
Zoro #
G3921575
UPC #
663370004087
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.75
Item Width (Inch)
5.5
Max Deck Thickness
1.7

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Polished Brass
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
Pullout Spray
false
Item Weight (lbs)
6.6
Collection
Naples
Pop Up Rod Item#
KSPR2972
Handles Included
true
Spout Flange Item#
KSSF2972
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951
Theme
Traditional
Faucet Centers
8 to 16
Share H&C Handle Item#
KSH1162NL
Spout Flow Rate (GPM)
1.2
Sidespray
false
Drain Included
Yes
Handle Style
Lever
Faucet Holes
3

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.