Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2972WLL

  • Zoro # G3920053


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2972WLL
Zoro #
G3920053
UPC #
663370323560
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Length (Inch)
6
Max Deck Thickness
2-1/4"
Item Width (Inch)
5.5

Details

ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Polished Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Collection
Wilshire
Sidespray
false
Tee Item#
KSTEE2951
Handles Included
true
Share H&C Handle Item#
KSH1162WLL
Drain Included
Yes
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR3962WLL
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Item Weight (lbs)
6.56
Installation Type
Widespread
Spout Flange Item#
KSSF2972
Theme
Traditional

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.