Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2982AX

  • Zoro # G3940868


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2982AX
Zoro #
G3940868
UPC #
663370059681
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
11.19
Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Height (Inch)
11.5

Details

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Finish
Polished Brass
ADA Compliant
false
Handle Style
Cross
Cold Cartridge Item#
KSRPL2000CC
Hose Included
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Tee Item#
KBTEE1971
Pulldown Spray
false
Hot Handle Item#
KBH1792AXH
Sidespray
false
Item Weight (lbs)
9.92
Pop Up Rod Item#
KSPR2982
Cold Handle Item#
KBH1792AXC
Collection
Governor
Spout Flange Item#
KSSF2982
Faucet Centers
8 to 16
Theme
Traditional
Drain Included
Yes
Faucet Holes
3
Installation Type
Widespread
Handle Flange Item#
KSHF2982
Hot Cartridge Item#
KSRPL2000HC

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.