Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2982NL

  • Zoro # G3926852


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2982NL
Zoro #
G3926852
UPC #
663370059711
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.5
Item Height (Inch)
6.5
Item Width (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Ceramic Disc Cartridge
Finish
Polished Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Theme
Traditional
Handle Flange Item#
KSHF2982
Handles Included
true
Faucet Holes
3
Spout Flange Item#
KSSF2982
Drain Included
Yes
Tee Item#
KBTEE1971
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
8.44
Pop Up Rod Item#
KSPR2982
Collection
Governor
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Sidespray
false
Share H&C Handle Item#
KSH3962NL
Installation Type
Widespread
Pullout Spray
false
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL2000CC

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.