Zoro Homepage

8" Widespread Bathroom Faucet, Polished Brass

  • Mfr # KS2982TL

  • Zoro # G3910865


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2982TL
Zoro #
G3910865
UPC #
663370036910
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
10.5
Item Width (Inch)
6.5
Item Height (Inch)
2.5

Details

ADA Compliant
true
Finish
Polished Brass
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
Spout Flange Item#
KSSF2982
Faucet Centers
8 to 16
Tee Item#
KBTEE1971
Installation Type
Widespread
Handle Style
Lever
Drain Included
Yes
Handles Included
true
Item Weight (lbs)
8.44
Hot Cartridge Item#
KSRPL2000HC
Collection
Templeton
Theme
Modern
Handle Flange Item#
KSHF2982
Faucet Holes
3
Pop Up Rod Item#
KSPR2982TL
Pullout Spray
false
Share H&C Handle Item#
KSH2982TL
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Cartridge Item#
KSRPL2000CC

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tuscany 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished brass finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.