Zoro Homepage

8" Widespread Bathroom Faucet, Polished Chrome

  • Mfr # KS2971WLL

  • Zoro # G3924366


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2971WLL
Zoro #
G3924366
UPC #
663370323553
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
5.5
Item Length (Inch)
6
Max Deck Thickness
2-1/4"

Details

Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Tee Item#
KSTEE2951
Handles Included
true
Pop Up Rod Item#
KSPR3961WLL
Theme
Traditional
Share H&C Handle Item#
KSH1161WLL
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Item Weight (lbs)
6.56
Spout Flange Item#
KSSF2971
Pullout Spray
false
Collection
Wilshire
Handle Style
Lever
Drain Included
Yes
Faucet Centers
8 to 16

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.