Zoro Homepage

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KB1976PX

  • Zoro # G3938585


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1976PX
Zoro #
G3938585
UPC #
663370039874
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
11
Max Deck Thickness
2
Item Height (Inch)
8.06
Item Width (Inch)
6.5

Details

Material
Brass
Item
Widespread Bathroom Faucet
ADA Compliant
false
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Finish
Polished Nickel
Number of Handles
2
Faucet Centers
8 to 16
Cold Handle Item#
KBH1606PXC
Handle Style
Cross
Drain Included
Yes
Item Weight (lbs)
8.8
Spout Flow Rate (GPM)
1.2
Handles Included
true
Hot Handle Item#
KBH1606PXH
Faucet Holes
3
Spout Flange Item#
KBSF1976
Collection
Heritage
Installation Type
Widespread
Hose Included
false
Sidespray
false
Pullout Spray
false
Pop Up Rod Item#
KBPR1976
Tee Item#
KBTEE1971
Shared H&C Cartridge Item#
KBRP101C
Theme
Traditional

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.