Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS2966DL

  • Zoro # G3922056


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2966DL
Zoro #
G3922056
UPC #
663370535024
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6.19
Item Length (Inch)
8
Max Deck Thickness
1.75
Item Width (Inch)
5.56

Details

Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Polished Nickel
Handles Included
true
Handle Flange Item#
KSHF2966DL
Pullout Spray
false
Pop Up Rod Item#
KSPR2966DL
Hose Included
false
Share H&C Handle Item#
KSH2966DL
Collection
Concord
Spout Flange Item#
KSSF2976
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Tee Item#
KSTEE2951
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Theme
Modern
Pulldown Spray
false
Sidespray
false
Handle Style
Lever
Item Weight (lbs)
6.62

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.