Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS2966DX

  • Zoro # G3915494


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2966DX
Zoro #
G3915494
UPC #
663370535031
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
6
Item Length (Inch)
8
Max Deck Thickness
2
Item Width (Inch)
5.5

Details

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Finish
Polished Nickel
ADA Compliant
false
Handle Style
Cross
Collection
Concord
Pulldown Spray
false
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Installation Type
Widespread
Spout Flange Item#
KSSF2976
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Sidespray
false
Faucet Holes
3
Theme
Modern
Handle Flange Item#
KSHF2966DL
Handles Included
true
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2966DL
Share H&C Handle Item#
KSH2966DX
Hose Included
false

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.