8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS2966ZX

  • Zoro # G3925452


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2966ZX
Zoro #
G3925452
UPC #
663370535048
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Polished Nickel
Material
Brass
Number of Handles
2
Drain Included
Yes
Pop Up Rod Item#
KSPR2966DL
Faucet Centers
8 to 16
Pullout Spray
false
Handle Flange Item#
KSHF2966DL
Spout Flow Rate (GPM)
1.2
Sidespray
false
Collection
Millennium
Hot Handle Item#
KSH2966ZXH
Theme
Modern
Faucet Holes
3
Item Weight (lbs)
6.62
Handle Style
Cross
Tee Item#
KSTEE2951
Handles Included
true
Pulldown Spray
false
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF2976
Cold Handle Item#
KSH2966ZXC
Hose Included
false

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.