Zoro Homepage

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS2986AX

  • Zoro # G3934412


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2986AX
Zoro #
G3934412
UPC #
663370550218
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.31
Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
11.19

Details

ADA Compliant
false
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Cold Cartridge Item#
KSRPL2000CC
Sidespray
false
Hose Included
false
Spout Flange Item#
KSSF2986
Hot Cartridge Item#
KSRPL2000HC
Handles Included
true
Faucet Centers
8 to 16
Pulldown Spray
false
Collection
Governor
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR2986
Installation Type
Widespread
Pullout Spray
false
Drain Included
Yes
Faucet Holes
3
Cold Handle Item#
KBH1796AXC
Handle Flange Item#
KSHF2986
Theme
Traditional
Hot Handle Item#
KBH1796AXH
Tee Item#
KBTEE1971
Item Weight (lbs)
9.92
Handle Style
Cross

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.