Zoro Homepage

8" Widespread Bathroom Faucet, Polished Nickel

  • Mfr # KS2986PL

  • Zoro # G3934997


product price: $358.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2986PL
Zoro #
G3934997
UPC #
663370550225
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
11.5
Item Length (Inch)
13.88
Max Deck Thickness
1.25
Item Width (Inch)
6.31

Details

ADA Compliant
true
Mounting Type
Deck Mount
Finish
Polished Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Faucet Centers
8 to 16
Drain Included
Yes
Pop Up Rod Item#
KSPR2986
Handle Flange Item#
KSHF2986
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Pullout Spray
false
Tee Item#
KBTEE1971
Hot Cartridge Item#
KSRPL2000HC
Theme
Traditional
Share H&C Handle Item#
KBH1606PL
Hose Included
false
Handles Included
true
Installation Type
Widespread
Collection
Governor
Faucet Holes
3
Pulldown Spray
false
Sidespray
false
Item Weight (lbs)
9.18
Cold Cartridge Item#
KSRPL2000CC
Spout Flange Item#
KSSF2986

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.