Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Fct, Brushed Nickel/Polished Brass

  • Mfr # KS2979NL

  • Zoro # G3926965


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2979NL
Zoro #
G3926965
UPC #
663370004124
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.75
Max Deck Thickness
2
Item Width (Inch)
5.5

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel/Polished Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Drain Included
Yes
Share H&C Handle Item#
KSH1169NL
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Theme
Traditional
Spout Flange Item#
KSSF2972
Faucet Centers
8 to 16
Sidespray
false
Spout Flow Rate (GPM)
1.2
Collection
Naples
Installation Type
Widespread
Handle Style
Lever
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
6.6
Pop Up Rod Item#
KSPR2972
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel/polished brass finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.