Zoro Homepage

ABT1020-7 Hand Shower Head, Brushed Brass

  • Mfr # ABT1020-7

  • Zoro # G3083144


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Includes
Hand Shower Head
Features
Constructed in high quality solid brass, Standard 1/2" IPS Connection, 1.8 GPM/6.8 LPM Hand Shower Flow Rate at 80 PSI, Corrosion-Resistant Finish, Designed For Long-Lasting Durability
Flow Rate
1.8 gpm
ADA Compliant
false
Finish
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1020-7
Zoro #
G3083144
UPC #
663370654756
Country of Origin
Taiwan, Province of China

Dimensions

Height
2
Width
2.75
Depth
8-5/8"
Face Dia.
2-11/16"
Length
8.63
Item Width (Inch)
2.75
Item Length (Inch)
8.63
Item Height (Inch)
2

Description

Relax and enjoy the soothing nature of the Vintage Hand Shower Head. Its striking design and premium brushed nickel finish provides a long lasting and warm touch to your bathroom ensemble. A matching finish hose and elbow are sold separately for your convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.