ABT1030A7 Vintage 59" Shower Hose, Brushed Brass

  • Mfr # ABT1030A7

  • Zoro # G3095446


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Includes
Hose
Color
Brushed Brass
Features
Heavy Duty Stainless Steel Construction, Length: 59", Standard .5" IPS Connection, Fits all standard hand shower heads
Length
59.06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1030A7
Zoro #
G3095446
UPC #
663370654763
Country of Origin
Taiwan, Province of China

Dimensions

Length
59.06
Item Length (Inch)
59.06
Item Width (Inch)
1
Item Height (Inch)
1

Details

Item
Hand Shower Hose
Finish
Brushed Brass
Material
Stainless Steel
Includes
Hose
Color
Brushed Brass
Features
Heavy Duty Stainless Steel Construction, Length: 59", Standard .5" IPS Connection, Fits all standard hand shower heads
Valve Type
No Cartridge
ADA Compliant
false
Weight
0.62
Handles Included
false
Handshower Flow Rate (GPM)
0
Pulldown Spray
false
CEC Certified
false
Showerhead Included
No
Drain Included
No
Sidespray
false
Hose Included
true
Handshower Included
No
Spout Flow Rate (GPM)
0
Theme
Traditional
Pullout Spray
false
Prop 65 Label
true
UPC/CUPC Certified
false
Low Lead Compliant
false
DOE Certified
false
Collection
Vintage
Showerhead Flow Rate (GPM)
0
Item Weight (lbs)
0.62

Description

Kingston Brass shower hoses provide flexible reach for your hand shower to reach every area of your body. The brushed nickel finish of this particular hose will provide a long lasting and warm touch to your bathroom ensemble. Pair with other shower essentials of the same finish for a cohesive look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.