
ABT1040-3 End Mount Rectangular Shower Riser with Enclosure, Antique Brass
Mfr # ABT1040-3
Zoro # G403055758
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Finish
Antique Brass
Material
Brass
Includes
Shower Riser;Enclosure
Length
57
Color
Antique Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABT1040-3
Zoro #
G403055758
UPC #
196507010861
Country of Origin
Taiwan, Province of China
Dimensions
Length
57
Width
30.5
Height
36.38
Details
Finish
Antique Brass
Material
Brass
Includes
Shower Riser;Enclosure
Color
Antique Brass
Weight
7.72
Features
Fabricated from solid brass, 36-3/8" ceiling support, Dimensions: (L)57" x (W)30-1/2" x (H)62-1/4", Mounting hardware included, Corrosion-resistant finish, Designed for long-lasting durability
Description
Enhance your beautiful tub and shower combo with this all inclusive shower ring and riser set. Made of fine artistic craftsmanship, this shower riser was designed to be paired with a freestanding or clawfoot tub. It is constructed of high quality brass to ensure reliability and durability. Includes shower ring, shower riser, ceiling and wall support.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.