Zoro Homepage

ABT1040-7 Oval Shower Riser W/ Enclosure, Brushed Brass

  • Mfr # ABT1040-7

  • Zoro # G3093048


product price: $734.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Length
57
Height
36.38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1040-7
Zoro #
G3093048
UPC #
663370530029
Country of Origin
Taiwan, Province of China

Dimensions

Length
57
Height
36.38

Details

Finish
Brushed Brass
Color
Brushed Brass
Material
Brass
Features
Fabricated from Solid Brass, 36-3/8" Ceiling Support, Dimensions: (L)57" x (W)30-1/2", Includes All Mounting Hardware, Corrosion-Resistant Finish, Designed for Long-Lasting Durability
Includes
Shower Riser;Enclosure
Valve Type
No Cartridge

Description

Enhance your beautiful tub and shower combo with this all inclusive shower ring and riser set. Made of fine artistic craftsmanship, this shower riser was designed to be paired with a freestanding or clawfoot tub. It is constructed of high quality brass to ensure reliability and durability. Includes shower ring, shower riser, ceiling and wall support.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.