Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ABT1060-7 Vintage Shower Diverter, Brushed Brass

  • Mfr # ABT1060-7

  • Zoro # G3090808


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Includes
Shower Diverter
Color
Brushed Brass
ADA Compliant
false
Valve Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABT1060-7
Zoro #
G3090808
UPC #
663370654770
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.81
Item Width (Inch)
2.69
Item Length (Inch)
2.81
Item Height (Inch)
2.69

Details

Item
Shower Arm Diverter
Finish
Brushed Brass
Material
Brass
Includes
Shower Diverter
Color
Brushed Brass
ADA Compliant
false
Valve Type
No
Weight
0.77
Features
Constructed in high quality solid brass, Beautiful premier finish, Fine artistic craftsmanship, Standard US plumbing connections, Designed for a long-lasting performance
Showerhead Included
No
Handshower Included
No
Prop 65 Label
true
Spout Flow Rate (GPM)
0
Low Lead Compliant
false
Collection
Vintage
UPC/CUPC Certified
false
Theme
Traditional
Item Weight (lbs)
0.77
DOE Certified
false
CEC Certified
false
Handles Included
false
Hose Included
false

Description

This shower arm diverter offers an ease in directing water between your hand shower and fixed shower head. Install it on your existing shower arm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.