Shop KINGSTON BRASS
See all product information
Create Account
AE209T0 7-Inch Tub Faucet with Hand Shower, Matte Black
- Mfr # AE209T0
- Zoro # G402835740
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Width
6.63
Material
Brass
Height
11.5
Weight
8.68
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AE209T0
- Zoro #
- G402835740
- UPC #
- 663370828171
- Country of Origin
- Taiwan, Province of China
- Material
- Brass
- Weight
- 8.68
- Features
- Color
- Matte Black
- Finish
- Matte Black
- Includes
- Faucet; Mounting Hardware; Installation Manual
Dimensions
- Width
- 6.63
- Height
- 11.5
- Length
- 7
Description
Vintage opulence finds itself within this deck-mount clawfoot tub faucet. As the perfect complement to your tub, this will complete your refined bathroom decorum with the help of its premium, glistening matte black finish and telephone style hand shower. The solid brass construction also makes for a heavy, quality made product.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.