AE301T7 Wall Mount Clawfoot Tub Faucets, Brushed Brass

  • Mfr # AE301T7

  • Zoro # G702836379


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Length
9.25
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 3-3/8" adjustable centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59" shower hose, 1/2"-14 NPS connection, 7-7/16" spout reach, 9-7/16" spout height from handle, Lever handles meet ADA guidelines, Corrosion-resistant finish
Height
12.5
Width
7.44
Color
Brushed Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE301T7
Zoro #
G702836379
UPC #
663370619304
Country of Origin
Taiwan, Province of China

Dimensions

Length
9.25
Height
12.5
Width
7.44

Details

Finish
Brushed Brass
Features
Constructed in high quality solid brass, Drip-free ceramic disc cartridge, Wall mount 3-3/8" adjustable centers 2-hole installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1.8 GPM/6.8 LPM hand shower flow rate at 80 PSI, Includes hand shower with 59" shower hose, 1/2"-14 NPS connection, 7-7/16" spout reach, 9-7/16" spout height from handle, Lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Brushed Brass
Material
Brass
Includes
Faucet;Mounting Hardware
Weight
8.93

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish and traditionally styled handheld shower. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.