AE35T7 3-3/8 Inch Wall Mount Tub Faucet, Brushed Brass

  • Mfr # AE35T7

  • Zoro # G402835894


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Height
4.75
Material
Brass
Includes
Faucet;Mounting Hardware
Width
1.63
Weight
2.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AE35T7
Zoro #
G402835894
UPC #
663370828386
Country of Origin
Taiwan, Province of China

Dimensions

Height
4.75
Width
1.63
Length
9.63

Details

Material
Brass
Includes
Faucet;Mounting Hardware
Weight
2.57
Finish
Brushed Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 3/4"-14 NPS inlet connection, 1-5/8" spout reach, Corrosion-resistant finish, Lever handles meet ADA guidelines, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Brass

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.