AE37T7 3-3/8 Inch Wall Mount Tub Faucet, Brushed Brass

  • Mfr # AE37T7

  • Zoro # G502836913


product price:  $240.99
/ea
Free Shipping & Returns

Key Features

Width
3.19
Features
Solid brass construction, Drip-free ceramic disc cartridge, 3-3/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 3/4"-14 NPS inlet connection, 1-5/8" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Brass
Height
4.75
Length
6.56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE37T7
Zoro #
G502836913
UPC #
663370828409
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.19
Height
4.75
Length
6.56

Details

Features
Solid brass construction, Drip-free ceramic disc cartridge, 3-3/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 3/4"-14 NPS inlet connection, 1-5/8" spout reach, Corrosion-resistant finish, Cross handles for easy rotation, Designed for long-lasting durability, Easy-to-clean
Color
Brushed Brass
Finish
Brushed Brass
Material
Brass
Weight
2.57
Includes
Faucet;Mounting Hardware

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium brushed brass finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.