Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AE81T0 Adjustable Center Wall Mount Tub Faucet, Matte Black

  • Mfr # AE81T0

  • Zoro # G502838542


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable 3-3/8" to 8-5/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPS connection, 7-7/16" spout reach from wall, 4-1/2" spout reach from center of spout, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet;Mounting Hardware
Weight
5.25
Height
12.19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AE81T0
Zoro #
G502838542
UPC #
663370828430
Country of Origin
Taiwan, Province of China

Dimensions

Height
12.19
Length
9.25
Width
7.44

Details

Material
Brass
Features
Solid brass construction, Drip-free ceramic disc cartridge, Adjustable 3-3/8" to 8-5/8" center to center tub wall mount installation, 7.0 GPM/26.5 LPM spout flow rate at 80 PSI, 1/2"-14 NPS connection, 7-7/16" spout reach from wall, 4-1/2" spout reach from center of spout, Lever handles meet ADA guidelines, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Includes
Faucet;Mounting Hardware
Weight
5.25
Finish
Matte Black
Color
Matte Black

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With vintage opulence, this will complete your refined bathroom decorum with the help of its premium matte black finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.