
AEU4107 1-3/4-Inch Wall Union Extension, Brushed Brass
Mfr # AEU4107
Zoro # G703055717
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Wall Union
Color
Brushed Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AEU4107
Zoro #
G703055717
UPC #
663370619410
Country of Origin
Taiwan, Province of China
Dimensions
Length
3.25
Height
2.31
Width
2.31
Details
Mounting Type
Wall Mount
Finish
Brushed Brass
Material
Brass
Includes
Wall Union
Color
Brushed Brass
Features
Solid Brass Construction for Durability and Reliability, 3-1/4" Overall Length, 3/4" IPS Inlet, 1" IPS Outlet, Overall Size: (L)3-1/4"x(W)2-5/16", Sold in Pairs
Weight
1.14
Description
This wall union extension adapter will add roughly 4" of projection to your wall mount tub faucet. The elegant, transitional styling will go with any faucet style.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.