Zoro Homepage

American Classic Centerset Kitchen Faucet W/Side Sprayer, Chrm

  • Mfr # KB721ACLSP

  • Zoro # G3109044


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware
Height
10.81
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB721ACLSP
Zoro #
G3109044
UPC #
663370838392
Country of Origin
Taiwan, Province of China

Dimensions

Height
10.81
Width
8.63
Max Deck Thickness
1.25
Item Width (Inch)
8.63
Item Length (Inch)
10.25
Item Height (Inch)
10.81

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Includes
Faucet; Mounting Hardware
Material
Brass
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" centerset 4-hole installation, 1.8 GPM/6.8 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 5-13/16" spout clearance, 8-5/8" spout reach, Dual lever handles meet ADA Guidelines, Includes side sprayer
Valve Type
Washerless Cartridge
Weight
5.17
Pullout Spray
false
Handles Included
true
Drain Included
No
Hose Included
true
Spray Diverter Item#
KBRP112D
Pulldown Spray
false
Sidespray
true
Faucet Centers
8
Cold Handle Item#
FSCH1971ACLC
Hot Handle Item#
FSCH1971ACLH
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
5.17
Installation Type
Centerset
Kitchen Sprayer#
KBS791SP
Shared H&C Cartridge Item#
KBRP101C
Collection
American Classic
Faucet Holes
4
Spout Flow Rate (GPM)
1.8

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Easily adaptable to any style, centerset faucets are admired for their single unit and ease of installation. Allow the polished chrome finish of this particular faucet to bring a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included matching finish side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.