Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

American Classic Mini-Widespread Bathroom Faucet W/Plastic Pop-Up, Chrm

  • Mfr # KB951ACL

  • Zoro # G3066317


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Color
Polished Chrome
Width
4.44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB951ACL
Zoro #
G3066317
UPC #
663370838606
Country of Origin
Taiwan, Province of China

Dimensions

Width
4.44
Height
3.38
Length
8
Max Deck Thickness
1.5
Item Width (Inch)
4.44
Item Length (Inch)
8
Item Height (Inch)
3.38

Details

Valve Type
Washerless Cartridge
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 4" to 16" mini-widespread 3-hole installation, 1.2 GPM/4.5 LPM spout flow rate at 60 PSI, 1/2-14 NPSM connection, 2-3/16" spout clearance, 4-7/16" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Item
Mini-Widespread Bathroom Faucet
Color
Polished Chrome
Finish
Polished Chrome
ADA Compliant
true
Number of Handles
2
Mounting Type
Deck Mount
Material
Brass
Weight
6.42
Hose Included
false
Pop Up Rod Item#
KBPR951
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
FSCH1971ACLH
Collection
American Classic
Tee Item#
KBTE961
Pulldown Spray
false
Theme
Traditional
Handle Flange Item#
KBHF951
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Sidespray
false
Installation Type
Widespread
Item Weight (lbs)
6.42
Cold Handle Item#
FSCH1971ACLC
Handles Included
true
Faucet Holes
3
Faucet Centers
4 to 16
Handle Style
Lever
Drain Included
Yes

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Emulating the widespread look, mini-widespread bathroom faucets are for those that love detailed facets and clean lines. These compact faucets provide all of the design elements of a quality faucet without the need for a deck plate in 3-hole sinks. The American Classic mini-widespread bathroom faucet with plastic pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.