Zoro Homepage

American Classic Single-Handle Bathroom Faucet, Bronze

  • Mfr # KS7415ACL

  • Zoro # G3074026


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
1
Weight
4.63
Length
6.5
Color
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS7415ACL
Zoro #
G3074026
UPC #
663370453847
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.5
Height
2.31
Width
5
Item Width (Inch)
5
Item Length (Inch)
6.5
Maximum Deck Thickness
1.25 in

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. The American Classic single-handle bathroom faucet with brass pop-up and deck plate and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.