Zoro Homepage

American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Chrome

  • Mfr # KB7961ACL

  • Zoro # G3072425


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
6.28
Length
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7961ACL
Zoro #
G3072425
UPC #
663370838514
Country of Origin
Taiwan, Province of China

Dimensions

Length
8
Height
5.38
Width
4.25
Item Length (Inch)
8
Item Height (Inch)
5.38
Item Width (Inch)
4.25
Max Deck Thickness
1.5

Details

Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Weight
6.28
Material
Brass
Color
Polished Chrome
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Finish
Polished Chrome
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 3-7/8" spout clearance, 4-1/4" spout reach, Includes matching finish pop-up drain, Dual lever handles meet ADA guidelines, Corrosion-resistant finish
Shared H&C Cartridge Item#
KBRP101C
Cold Handle Item#
FSCH1971ACLC
Hot Handle Item#
FSCH1971ACLH
Hose Included
false
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Handles Included
true
Pulldown Spray
false
Pullout Spray
false
Installation Type
Widespread
Faucet Centers
8 to 16
Spout Flange Item#
KBSF961
Faucet Holes
3
Handle Flange Item#
KBHF951
Collection
American Classic
Handle Style
Lever
Pop Up Rod Item#
KBPRL951
Item Weight (lbs)
6.28
Tee Item#
KSTEE7061
Sidespray
false
Drain Included
Yes

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.