American Classic Widespread Bathroom Faucet W/Retail Pop-Up, Chrome

  • Mfr # KB981ACL
  • Zoro # G3061636
product price: 
$
187.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Color
Polished Chrome
Height
5.69
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KB981ACL
Zoro #
G3061636
UPC #
663370838781
Country of Origin
Taiwan, Province of China
Number of Handles
2
Mounting Type
Deck Mount
Includes
Faucet; Mounting Hardware; Pop-Up Drain
Finish
Polished Chrome
Color
Polished Chrome
Features
Solid brass construction, Duraseal washerless cartridge, Deck mount 8" to 16" widespread 3-hole installation, 1.2 GPM/4.5 LPM water flow rate at 60 PSI, 1/2-14 NPSM connection, 4-1/8" spout clearance, 5" spout reach, Dual lever handles meet ADA guidelines, Includes matching finish pop-up drain, Corrosion-resistant finish, Designed for long-lasting durability, Easy-to-clean
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Weight
5.93
Handle Flange Item#
KBHF951
Pop Up Rod Item#
KBPR951
Sidespray
false
Installation Type
Widespread
Handle Style
Lever
Pulldown Spray
false
Hose Included
false
Item Weight (lbs)
5.93
Hot Handle Item#
FSCH1971ACLH
Theme
Traditional
Spout Flow Rate (GPM)
1.2
Shared H&C Cartridge Item#
KBRP101C
Collection
American Classic
Faucet Holes
3
Cold Handle Item#
FSCH1971ACLC
Handles Included
true
Spout Flange Item#
KBSF981
Tee Item#
KBTE961
Pullout Spray
false
Faucet Centers
8 to 16
Drain Included
Yes

Dimensions

Height
5.69
Width
5
Length
8
Item Width (Inch)
5
Item Length (Inch)
8
Item Height (Inch)
5.69
Max Deck Thickness
1.5

Description

This faucet is perfect for those seeking inspiration from the exquisite artistry and architecture of the traditional Victorian era. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The American Classic widespread bathroom faucet with retail pop-up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. This faucet will surely personify any homeowner's refined tastes with its regal qualities. A matching finish drain is also included.

Ratings & reviews