Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Americana Centerset Kitchen Faucet, Chrome

  • Mfr # KB122

  • Zoro # G3932547


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB122
Zoro #
G3932547
UPC #
663370001734
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
7.63
Item Length (Inch)
10.13
Item Height (Inch)
6

Details

Finish
Polished Chrome
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Item
Centerset Kitchen Faucet
Valve Type
Washerless Cartridge
Material
Brass
Kitchen Sprayer#
KBS122SP
Theme
Traditional
Handles Included
true
Spray Diverter Item#
KSRP1241D
Pullout Spray
false
Faucet Centers
8
Faucet Holes
4
Drain Included
No
Cold Handle Item#
KBH101C
Hot Handle Item#
KBH101H
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Deck Mount
Handle Style
Knob
Hose Included
true
Pulldown Spray
false
Spout Flow Rate (GPM)
1.8
Collection
Americana
Sidespray
true
Item Weight (lbs)
2.94

Description

Manifest the often understated beauty of simplicity with this faucet, engineered to harmonize with a range of interior designs from the traditional to minimalist preferences. The polished chrome finish will also add a glistening elegance to your kitchen. A sturdy brass construction and swivel abilities make for a reliant and long lasting fixture. Utilize the included side-sprayer for convenience in cleaning hard-to-reach areas.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.