Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BA1111MB Victorian 24" Towel Bar, Matte Black

  • Mfr # BA1111MB

  • Zoro # G3056578


product price: $74.15
/ea

Key Features

Collection
Victorian
Material
Brass;Ceramic
Color
Matte Black
Width
3.06
Height
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1111MB
Zoro #
G3056578
UPC #
663370719936
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.06
Height
2.75
Length
26.75
Product Diameter (Inch)
2.75
Item Height (Inch)
2.75
Item Width (Inch)
3.06
Item Length (Inch)
26.75

Details

Finish
Matte Black
Collection
Victorian
Material
Brass;Ceramic
Color
Matte Black
Weight
1.54
Includes
Towel Bar; Mounting Hardware
Features
24" single towel bar, High quality brass construction, Traditional Victorian design, Coordinates perfectly with any traditional decor, Wall mount, single bar design
Installation Type
Wall Mount
CEC Certified
false
Warranty
1
Low Lead Compliant
false
Theme
Traditional
Prop 65 Label
true
Escutcheon Included
false
UPC/CUPC Certified
false
DOE Certified
false
ADA Compliant
true
Item Weight (lbs)
1.54

Description

Hang your towels in style with the chic appeal of the Kingston Brass Victorian Towel Bar. Available in multiple finishes, this 24" bar can quickly become an essential piece of your bathroom design. Pair with other accessories from the Victorian Collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.